




€1,692.00/ pieceexcl. VAT
€2,047.32incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUAMETRO |
Series | VZO |
Type | 8217 |
Model | Oil meter |
Process connection | Flange |
Size process connection | DN25 |
Orifice | 25 mm |
Accuracy class | 1.0 % |
Measuring range nominal Qn | 2 m³/h |
Starting volume flow | 30 l/h |
Minimum volume flow | 75 l/h |
Maximum volume flow | 3 m³/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN25 |
Max. pressure | 25 bar |
Housing material | Ductile cast iron |
Material inner parts | Brass with anodized aluminium |
Maximum medium temperature (continuous) | 130 °C |
Dimension | DN25 |
B | 130 mm |
D | 115 |
H | 197.5 mm |
L | 190 mm |