AQUAMETRO

AQUAMETRO Oilmeter fig. 8217 brass continue load 1000 l/h orifice 20mm PN25 DN25

  • ERIKS:11814851
Image 1
Image 2
Image 1
Image 2
Save to list

€1,447.00/ pieceexcl. VAT

€1,750.87incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AQUAMETRO
Series
VZO
Type
8217
Model
Oil meter
Process connection
Flange
Size process connection
DN20
Orifice
20 mm
Accuracy class
1.0 %
Measuring range nominal Qn
1 m³/h
Starting volume flow
12 l/h
Minimum volume flow
40 l/h
Maximum volume flow
1.5 m³/h
Mounting
Horizontal and vertical
Pressure rating flange
PN25
Max. pressure
25 bar
Housing material
Ductile cast iron
Material inner parts
Brass with anodized aluminium
Maximum medium temperature (continuous)
130 °C
Dimension
DN20
B
105 mm
D
105
H
170.5 mm
L
165 mm