ANSELL

ANSELL Sleeves 70-118 HyFlex Size 0

  • ERIKS:23024390
Image 1
Image 2
Image 1
Image 2
ANSELL KEVLAR SLEEVES 70-114 AND 70-118
  • Constructed from high-tech 100% Kevlar para-aramid short fibers.
  • Exceptional cut resistance with dexterity.
  • Very high cut resistance to weight ratio.
  • Thumb slot, protecting the wrist area.
  • 70-114: 356mm length (14").
  • 70-118: 457mm length (18").
Save to list

€11.02/ pairexcl. VAT

€13.33incl. VAT

Sold per: 12Min. order: 12

16 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
HyFlex®
Type
70-118
Material
Kevlar®
Length
457 mm
Colour
Yellow
Size
18
Coating
Neptune