ANSELL Sleeve protection Hyflex 11-280 narrow
- Heightened defenses: INTERCEPT™ Cut Resistance Technology’s blend of synthetic and natural fibers ensures superior protection, especially when combined with HyFlex® cut-resistant gloves
- Elevated comfort: HyFlex® 11-280 protective arm sleeves also deliver superb comfort, with a seamless design and HPPE yarn that ensures a cool, breathable feel
- Food handling compliance: They adhere to FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600, for safe food handling and compliant workplace safety
- Varied sizing options: HyFlex® 11-280 sleeves come in wide and narrow versions, with multiple length options
- Certified harm-free: They also benefit from Oeko-Tex® certification, certifying them free of substances harmful to human health
- Sustainable design: HyFlex® 11-280 sustainable sleeves are designed with 20% recycled content* reducing our carbon footprint by 47g CO2eq/piece