




€44.65/ packageexcl. VAT
€54.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | MICROFLEX® LifeStar EC™ |
Type | 93-868 |
Series | MICROFLEX® LifeStar EC™ |
Type | 93-868 |
Glove size | S |
Colour | White/Blue |
Thickness | 0.15 mm |
Finger Thickness | 0.22 |
Cuff Thickness | 0.11 |
Length | 280 mm |
Cuff Style | Beaded |
Sterile | No |
Powdered | No |
Latex-free | No |
Silicone-free | No |
Antistatic | Yes |
Internal Glove Surface | Powder-Free, Chlorinated |
External Glove Surface | Textured Fingers |
AQL (Acceptable Quality Level) | 0.65 |
Category III | Yes |
EN ISO 374-1:2016 | J K P T |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 421:2010 | Yes |
Approvals | ASTM D6319, Category III, CE 0493, EC 2023/2006, EC 1935/2004, EN 455 1-4, EN 16523-1, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374-2 and -4, EN 421:20 |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |