




€26.30/ packageexcl. VAT
€31.82incl. VAT
60 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Microflex® |
Type | 93-843 |
Material | Nitrile |
Glove size | XL |
Sterile | No |
Powdered | No |
Antistatic | Yes |
Latex-free | No |
Silicone-free | No |
Length | 245 cm |
Thickness | 0.11 mm |
Finger Thickness | 0.18 mm |
Colour | Violet |
Approvals | Category III, EC 2023/2006, EC 1935/2004, EN 1149-1/2/3, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, ISO 11193, ISO 18889:2019 |
AQL (Acceptable Quality Level) | 0.65 |
Cuff Style | Beaded |
Internal Glove Surface | Chlorinated, Powder-Free |
External Glove Surface | Textured Fingers |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN ISO 374-5:2016 | Yes |