ANSELL

ANSELL Gloves 92-670 TouchNTuff Size 6.5-7

  • ERIKS:13706635
  • Manufacturer:076490493349
Image 1
Image 2
Image 1
Image 2

TouchNTuff® 92-670 is a durable and comfortable nitrile glove with increased chemical splash protection. Textured fingers provide a reliable grip, making this glove ideal for laboratory and food processing applications.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
TouchNTuff®
Type
62-670
Glove size
S
Sterile
No
Powdered
No
Antistatic
Yes
Latex-free
No
Silicone-free
Yes
Length
240 cm
Thickness
0.11 mm
Finger Thickness
0.13
Colour
Blue
Approvals
ASTM D6319, Category III, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374:2003, FDA21 CFR 177-2600-US Food Contact Approved, Food Type: Rubber, ISO 9001
AQL (Acceptable Quality Level)
1.5
Cuff Style
Beaded
Material
Nitriel
Internal Glove Surface
Chlorinated, Powder-Free, Silicone Free
External Glove Surface
Textured Fingers
Possible Sensitizer Ingredients
Zinc Dibutyldithiocarbamate (ZDBC)
Category III
Yes
EN 420:2003 + A1:2009
Yes
EN ISO 374-5:2016
Yes
Packaging
Box with 100 pieces