




TouchNTuff 92-605 long cuff disposable gloves have the same design as Ansell’s best-selling TouchNTuff 92-600 gloves, but with an extended cuff and textured finger grip. The proprietary nitrile formulation provides robust durability with a soft and silky feel for extended wear. These extended cuff nitrile gloves feature TNT Chemical Splash Resistance Technology for superior protection against harmful chemical splashes. The silicone free design is paint, finish, and coating friendly.
€33.70/ per boxexcl. VAT
€40.78incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | TouchNTuff® |
Type | 92-605 |
Material | Nitrile |
Glove size | S |
Sterile | No |
Powdered | No |
Antistatic | Yes |
Latex-free | No |
Silicone-free | Yes |
Length | 300 cm |
Thickness | 0.12 mm |
Finger Thickness | 0.16 mm |
Colour | Green |
Approvals | ASTM D6319, Category III, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374:2003, EN 421:2010, FDA21 CFR 177-2600-US Food Contact Approved, Food Type: Rubber, ISO 9001, ISO 18889 |
AQL (Acceptable Quality Level) | 1.5 |
Cuff Style | Beaded |
Internal Glove Surface | Chlorinated, Powder-Free, Silicone Free |
External Glove Surface | Textured Fingers |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 421:2010 | Yes |
EN ISO 374-5:2016 | Yes |