




€21.61/ per boxexcl. VAT
€26.15incl. VAT
8 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Versatouch® |
Type | 92-200 |
Material | Nitrile |
Glove size | 8.5-9 |
Sterile | No |
Powdered | No |
Antistatic | Yes |
Latex-free | No |
Silicone-free | No |
Length | 240 cm |
Packaging | Box with 100 pairs |
Thickness | 0.07 mm |
Finger Thickness | 0.1 mm |
Colour | Blue |
Norm | EN 374, AQL value: 1.5 |
Approvals | Category III, EC 1935/2004, EC 2023/2006, EN ISO 374-1:2016, EN 374:2003, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 13485 |
AQL (Acceptable Quality Level) | 1.5 |
Cuff Style | Beaded |
Internal Glove Surface | Powder-Free, Polymer Coated |
External Glove Surface | Textured Fingers |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN ISO 374-1:2016 | Yes |
EN ISO 374-5:2016 | Yes |