




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Plus |
Type | 87-650 |
Series | Plus |
Type | 87-650 |
Type | Chemical protection |
Glove size | 7 |
Material | Cotton flock |
Liner Material | Cotton flock |
Colour | Yellow |
Coating material | Natural rubber latex |
Coating Colour | Yellow |
Thickness | 0.4 mm |
Length | 305 mm |
Cuff Style | Pinked |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
Norm | CE category 3 |
EN 388:2016 | 1010A |
EN ISO 374-1:2016 | KLP |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 421:2010 | Yes |
Approvals | CE Number, EN 374:2003, EN ISO 374-1:2016, EN 374-5:2003, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 421:2010, EN ISO 374-5:2016, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins, Zinc Diethyldithiocarbamate |