ANSELL

ANSELL Gloves 87-600 AlphaTec Size 6.5-7

  • ERIKS:11802164
  • Manufacturer:076490442859
Image 1
Image 2
Image 1
Image 2
A lightweight glove made of 100% natural latex. Only 0.43mm thick for outstanding sensitivity and tactile performance with a reduced risk of allergic reactions.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
AlphaTec®
Type
87-600
Series
AlphaTec®
Type
87-600
Glove size
6.5-7
Material
Natural rubber latex
Colour
Natural
Coating Colour
Natural
Length
305 mm
Cuff Style
Pinked
Latex-free
No
Silicone-free
No
Antistatic
No
Category III
Yes
EN 388:2016
X010X
EN ISO 374-1:2016
KLT
EN ISO 374-5:2016
Yes
EN 420:2003 + A1:2009
Yes
EN 421:2010
Yes
Approvals
CE Number, EN 374:2003, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 421:2010, Category III, REACH Compliant
Possible Sensitizer Ingredients
Natural rubber proteins, Zinc Diethyldithiocarbamate