ANSELL

ANSELL Gloves 63-864 Microflex Size 8.5-9

  • ERIKS:14112309
  • Manufacturer:076490044251
Image 1
Image 2
Image 1
Image 2
This rugged, durable latex glove has a  unique design with thicker fingertips, to prevent snags, rips and tears. With its secure grip, Microflex® 63-864 stands up to challenging jobs such as working with oily machinery.
Caution: This product contains natural rubber latex (latex) which may cause allergic reactions in some users. Safe use of this glove by or on latex sensitized individuals has not been established.
Save to list
Not available in webshop
282 In stock - Available while stock lasts - Estimated delivery date 26/10/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
Microflex®
Type
63-864
Glove size
L
Sterile
No
Powdered
No
Antistatic
No
Latex-free
No
Silicone-free
No
Length
245 cm
Thickness
0.16 mm
Finger Thickness
0.2
Colour
Natural
Approvals
EC 2023/2006, EC 1935/2004, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, EN 421:2010, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374:2003, European Directive 89/686/EEC, Medical Device Regulation (EU) 2017/7
AQL (Acceptable Quality Level)
1.5
Cuff Thickness
0.13
Cuff Style
Beaded
Material
Natural rubber latex
Internal Glove Surface
Chlorinated, Powder-Free
External Glove Surface
Textured Fingers
Possible Sensitizer Ingredients
Zinc Dibutyldithiocarbamate (ZDBC), Zinc Diethyldithiocarbamate (ZDEC)
Category III
Yes
EN 420:2003 + A1:2009
Yes
EN 421:2010
Yes
EN ISO 374-5:2016
Yes