




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Microflex® |
Type | 63-864 |
Material | Natural rubber latex |
Glove size | M |
Sterile | No |
Powdered | No |
Antistatic | No |
Latex-free | No |
Silicone-free | No |
Length | 245 cm |
Thickness | 0.16 mm |
Finger Thickness | 0.2 mm |
Colour | Natural |
Approvals | EC 2023/2006, EC 1935/2004, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, EN 421:2010, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374:2003, European Directive 89/686/EEC, Medical Device Regulation (EU) 2017/7 |
AQL (Acceptable Quality Level) | 1.5 |
Cuff Style | Beaded |
Internal Glove Surface | Chlorinated, Powder-Free |
External Glove Surface | Textured Fingers |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC), Zinc Diethyldithiocarbamate (ZDEC) |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 421:2010 | Yes |
EN ISO 374-5:2016 | Yes |