




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Microflex® |
Type | 63-864 |
Glove size | 6 |
Sterile | No |
Powdered | No |
Antistatic | No |
Latex-free | No |
Silicone-free | No |
Length | 245 cm |
Thickness | 0.16 mm |
Finger Thickness | 0.2 |
Colour | Natural |
Approvals | EC 2023/2006 |
AQL (Acceptable Quality Level) | 1.5 |
Cuff Thickness | 0.13 |
Cuff Style | Beaded |
Material | Natural rubber latex |
Internal Glove Surface | Chlorinated |
External Glove Surface | Textured Fingers |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 421:2010 | Yes |
EN ISO 374-5:2016 | Yes |