




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-927 |
Series | HyFlex® |
Type | 11-927 |
Type | Cut protection |
Glove size | 9 |
Material | HPPE/Nylon |
Liner Material | Nylon |
Colour | Black / Grey |
Liner Colour | Grey |
Coating material | Nitrile 3/4 |
Coating Colour | Black |
Gauge | 13 |
Length | 195 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 4342B |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN ISO 21420:2020, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A2, Category II, REACH Compliant |