




€26.49/ pairexcl. VAT
€32.05incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-755 |
Series | HyFlex® |
Type | 11-755 |
Glove size | 11 |
Colour | Grey |
Liner Colour | Grey |
Coating material | PU (Polyurethane) |
Coating Colour | Grey |
Gauge | 18 |
Length | 225 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | Yes |
Touchscreen Compatible | Yes |
EN 388:2016 | 3X41E |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 420:2003 + A1:2009, Dermatologically Tested, EN 388:2016 +A1:2018, EN ISO 21420:2020 |