





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-500 |
Series | HyFlex® |
Type | 11-500 |
Type | General |
Glove size | 9 |
Material | Lycra®/Nylon/Kevlar® |
Colour | Yellow |
Liner Colour | Yellow |
Coating material | Nitrile |
Coating Colour | Black |
Length | 199 mm |
Cuff Style | Knitwrist |