

€62.54/ pairexcl. VAT
€75.67incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | RINGERS® |
Type | R074 |
Series | RINGERS® |
Type | R074 |
Glove size | 12 |
Colour | Red |
Coating material | PVC |
Coating Colour | Red |
Length | 350 mm |
Cuff Style | Short gauntlet |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
EN 388:2016 | 4X41CP |
EN ISO 374-1:2016 | AJKLMO |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI/ISEA 105-2016, EN 374:2003, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009 |