ANSELL

ANSELL Glove Hyflex cut-protection 11-543 size 6

  • ERIKS:14670969
Image 1
  • Enhanced protection: Featuring INTERCEPT™ Cut Resistance Technology, these nitrile-coated gloves meet ANSI/ISEA 105-2024 CUT A7 and EN ISO F standards, ensuring improved workplace safety
  • Assured heat resistance: HyFlex® 11-543 industrial safety gloves satisfy EN 407 contact heat level 1 requirements, enabling them to withstand heat up to 100°C/212°F for at least 15 seconds
  • Improved durability: Featuring FORTIX™ Abrasion Resistance Technology, these HyFlex gloves offer excellent abrasion resistance than the previous generation, with a dirt-masking design further extending glove life
  • Reduced surface defect risks: HyFlex® 11-543 industrial work gloves are also silicone-free, preventing contaminant transfer to metal before painting
Save to list

€21.78/ pairexcl. VAT

€26.35incl. VAT

Sold per: 144Min. order: 144

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL