

€91.49/ pairexcl. VAT
€110.70incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr Electrical Protection Class 00 |
Type | RIG0011Y |
Series | ActivArmr Electrical Protection Class 00 |
Type | RIG0011Y |
Glove size | 7 |
Material | Natural Latex Rubber |
Colour | Yellow |
Coating Colour | Yellow |
Length | 280 mm |
Cuff Style | Straight Cuff with rolled beaded edge |
Latex-free | No |
Category III | Yes |
EN 388:2016 | 2111A |
EN 420:2003 + A1:2009 | Yes |
EN 60903:2003 | Yes |
Approvals | CE Number, PPE category ELECTRICAL, Category III, EN 388:2016, EN 60903:2003, EN 420:2003 + A1:2009, Arc Rating of APC 1, ASTM D120, REACH Compliant |