

€3.55/ pairexcl. VAT
€4.30incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | 8 |
Material | Natural rubber latex |
Colour | Natural |
Thickness | 0.23 mm |
Length | 300 mm |
Silicone-free | No |