




€24.20/ pairexcl. VAT
€29.28incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | 9 |
Colour | Grey |
Coating material | PU (Polyurethane) |
Coating Colour | Grey |
Gauge | 18 |
Length | 225 mm |
Cuff Style | Knitwrist |
Silicone-free | No |
Antistatic | Yes |
EN 420:2003 + A1:2009 | Yes |