ANSELL

ANSELL Coverall Alphatec 1800 TS plus-111 size 2XL - white

  • ERIKS:14623462
Image 1
  • Specialized protection: The AlphaTec® 1800 STANDARD Bound - Model 111’s low-linting fabric offers wearers light chemical resistance*, reducing cross contamination risks and guarding against low-hazard liquid spray and fine particulates
  • Limited surface defect risks: Being silicone-free, the risk of contaminant transfer to metal before painting is lessened
  • Added defenses: Its bound seams enhance overall robustness and barrier protection
  • Assured antistatic capabilities: It meets AATCC 76 and EN 1149-5 antistatic standards
  • Heightened breathability: Microporous polyethylene laminate makes this protective body suit water vapor-permeable, for relief from heat stress
  • Enhanced fit and features: This protective outer garment’s optimized fit enhances comfort, while a three-piece hood extends coverage and a two-way front zipper and resealable storm flap boost practicality
Save to list

€13.38/ pieceexcl. VAT

€16.19incl. VAT

Sold per: 45Min. order: 45

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL