

€13.02/ pairexcl. VAT
€15.75incl. VAT
Sold per: 12Min. order: 12
36 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | 12 |
Liner Material | Nylon |
Colour | Green / White |
Liner Colour | White |
Coating Colour | Green |
Length | 350 mm |
Cuff Style | Extended |
Silicone-free | Yes |
Antistatic | Yes |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |