




€8,210.82/ pieceexcl. VAT
€9,935.09incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AMG |
Series | SAD |
Type | 7972 |
Transmission | Quarter turn |
Model | SAD50 |
Operating principle | Double acting |
Top flange standard | ISO 5211 |
Mounting flange | F25 |
Stem shape | Double square |
Square dimensions | 55 mm |
Double-acting torque 6 bar | 5256 Nm |
Material housing | Aluminium |
Housing surface protection | Anodized |
Material cover | Anodised aluminium |
Spindle material | Stainless steel |
Material bolts | Stainless steel |
Ambient temperature | from -25 to 80 °C |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 130x30 |
Shaft height | 30 mm |
Square depth | 60 mm |
With mechanical setting indicator | Yes |
Puck for sensor | No |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Air supply connection | 1/2" (12) |
Type coding actuator | SAD50 |
A | 567 mm |
B | 390 mm |
C | 195 mm |
H | 419 mm |
Weight | 126 kg |