




€228.84/ pieceexcl. VAT
€276.90incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AMG |
Series | SAD |
Type | 7972 |
Transmission | Quarter turn |
Model | SAD05 |
Operating principle | Double acting |
Top flange standard | ISO 5211 |
Mounting flange | F03 |
Mounting flange 2 | F05 |
Stem shape | Double square |
Square dimensions | 11 mm |
Double-acting torque 6 bar | 15.1 Nm |
Material housing | Aluminium |
Housing surface protection | Anodized |
Material cover | Anodised aluminium |
Spindle material | Stainless steel |
Material bolts | Stainless steel |
Ambient temperature | from -25 to 80 °C |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 50x20 |
Shaft height | 11 mm |
Square depth | 13 mm |
With mechanical setting indicator | Yes |
Puck for sensor | No |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Air supply connection | 1/4" (8) internal thread (BSPP) |
Type coding actuator | SAD05 |
A | 84 mm |
B | 69 mm |
C | 37 mm |
H | 74 mm |
Weight | 0.7 kg |