ALTREX

ALTREX Wood platform 185 RS 44-POWER 7.8m

  • ERIKS:14986792
  • Manufacturer:8711563173248
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Max. platform height
5.8 m
Working height
7.8 m
Length
1.85 m
Width
0.75 m