ALTREX

ALTREX Telescopic ladder Smart up Pro 1x13

  • ERIKS:13193128
  • Manufacturer:8711563216730
Image 1
Material: Aluminium
Version: Telescopic ladder
Weight (Kg): 14,9
Storage length (Mm): 890
Working height (M): 4,8
Steps/rungs: 13
Type: Telescopic ladder
Extended Length (M): 3,8
Save to list

€499.20/ pieceexcl. VAT

€604.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX