ALBRECHT

ALBRECHT Short drill chuck CNC DIN69893 internal cooling1-16mm HSK 63

  • ERIKS:12742109
  • Manufacturer:4317784528375
Image 1
Image 2
Image 1
Image 2
CNC short drill chuck for clockwise and anti-clockwise rotation

Design: Guide elements of rigid design, hardened and ground wear parts ensure high concentricity and long life.

Taper surface roughness: Ra < 0.001 mm
Balancing quality: pre-balanced up to 7000 min-1 at a residual imbalance of max. 40 gmm
Max. permissible speed: 7000 min-1

Application: For drilling, countersinking, reaming, thread cutting and for simple finishing milling work. Can be used in machining centres, turning, drilling and milling machines.

Scope of delivery: Short drill chuck with hex spanner.

Save to list

€516.45/ pieceexcl. VAT

€624.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALBRECHT