ALBRECHT

ALBRECHT Short drill chuck CNC DIN2080 1-16mm SK40

  • ERIKS:12741955
  • Manufacturer:4317784528399
Image 1
Image 2
Image 1
Image 2
CNC short drill chuck for clockwise and anti-clockwise rotation

Design: Guide elements of rigid design, hardened and ground wear parts ensure high concentricity and long life. 100 % concentricity test with different plug gauge diameters at various measuring points, based on DIN ISO 10888. Compact design and high rigidity result in best machining results. High clamping forces are reached with low effort thanks to the integrated worm gear, Holding torque > 75 Nm at 13 mm diameter. Machining is safe thanks to automatic blocking of the worm gear even when running anti-clockwise and quickly decelerated spindle.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Max. permissible speed: 7000 min-1
Balancing quality: pre-balanced up to 7000 min-1 at a residual imbalance of max. 40 gmm

Application: For drilling, countersinking, reaming, thread cutting and for simple finishing milling work. Can be used in machining centres, turning, drilling and milling machines.

Scope of delivery: Short drill chuck with hex spanner.

Note: Higher speeds possible with special balancing.

Save to list

€407.65/ pieceexcl. VAT

€493.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALBRECHT