

€823.50/ pieceexcl. VAT
€996.44incl. VAT
Estimated delivery date - 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALBA |
Series | Royal |
Type | Hose reel |
Material | Zinc coated |
Maximum operating pressure in bar | 12 bar |
Drum thread connection | M 3/4 |
Inlet threaded connection | M 3/4 |
Roll-up mechanism | Manual actuation |
With hose | No |