AKO

AKO Pinch valve Series: VMP Type: 209 POM NR-X Pneumatic operated PN4 Internal thread (BSPP) 2" (50)

  • ERIKS:11425722
Image 1
Image 2
Image 1
Image 2
Save to list

€331.65/ pieceexcl. VAT

€401.30incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKO
Series
VMP
Type
209
Norm
EN (DIN)
Housing material
POM
Nominal inner diameter
2" (50)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
PN4
Operation
Pneumatic operated
Material code hose/sleeve
NR-X
Hose/sleeve material
NR (natural rubber)
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum control pressure
6 bar
Maximum pressure difference at 20 °C
4 bar