




417,15 €/ pieceexcl. VAT
504,75 €incl. VAT
Estimated delivery date - 09.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKO |
Series | VMC-R |
Type | 210R |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN15 |
Connection | Welded end |
Standard welding connection | DIN 11850 row 2 |
Operation | Pneumatic operated |
Material code hose/sleeve | EPDM |
Hose/sleeve material | EPDM |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum control pressure | 8 bar |
Maximum pressure difference at 20 °C | 6 bar |