

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Shape | Weld collar |
Material | PP-H |
External tube diameter of connection | 225 mm |
Connection | Plastic welded end |
Pressure rating | SDR 11 |
Creased | Yes |
Connection 1 only for butt weld | Yes |
Sealing surface | Gasket grooves |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 100 °C |