

€33.15/ pieceexcl. VAT
€40.11incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Shape | 3-piece coupling |
Material | PE-100 |
External tube diameter of connection | 20 mm |
Connection | Plastic welded end |
Pressure rating | SDR11 |
Suited for electrofusion fitting | No |
Seal material | EPDM |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |