

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Shape | Transition piece female |
Material | PE-100 |
External tube diameter of connection | 75 mm |
Nominal inner diameter 2 | 2.1/2" |
Connection | Plastic welded end |
Connection 2 | Internal thread (BSPT) |
Pressure rating | SDR11 |
Suited for electrofusion fitting | No |