

€11.33/ pieceexcl. VAT
€13.71incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Shape | T-piece |
Material | PE-100 |
External tube diameter of connection | 20 mm |
Connection | Plastic welded end |
Pressure rating | SDR 11 |
Angle of bow | 90 ° |
Material connection 2 | PE-100 |
Material connection 3 | PE-100 |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |