

€13.13/ pieceexcl. VAT
€15.89incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Shape | Nipple |
Material | PE-100 |
External tube diameter of connection | 20 mm |
Nominal inner diameter 2 | 1/2" |
Connection | Plastic welded sleeve |
Connection 2 | External thread (BSPP) |
Pressure rating | SDR11 |
Suited for electrofusion fitting | No |