

€14.76/ pieceexcl. VAT
€17.86incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Series | ZCP |
Shape | End cap |
Material | PP-C |
External tube diameter of connection | 40 mm |
Connection | Compression end |
Pressure rating | PN16 |
Approvals | KIWA |