AKATHERM

AKATHERM End cap Series: ZCP PP-C KIWA PN16 Compression end 32mm

  • ERIKS:10043172
Image 1
Save to list

€8.10/ pieceexcl. VAT

€9.80incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Series
ZCP
Shape
End cap
Material
PP-C
External tube diameter of connection
32 mm
Connection
Compression end
Pressure rating
PN16
Approvals
KIWA