AKATHERM

AKATHERM End cap Series: ZCP PP-C KIWA PN16 Compression end 25mm

  • ERIKS:10043171
Image 1
Save to list

€7.61/ pieceexcl. VAT

€9.21incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKATHERM
Series
ZCP
Shape
End cap
Material
PP-C
External tube diameter of connection
25 mm
Connection
Compression end
Pressure rating
PN16
Approvals
KIWA