

€75.75/ pieceexcl. VAT
€91.66incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Shape | End cap |
Material | PE-100 |
External tube diameter of connection | 125 mm |
Connection | Plastic welded sleeve |
Pressure rating | SDR 17 |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |