

€20.40/ pieceexcl. VAT
€24.68incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Shape | End cap |
Material | PE-100 |
External tube diameter of connection | 63 mm |
Connection | Plastic welded sleeve long |
Pressure rating | SDR 11 |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |
Suited for electrofusion fitting | Yes |