

€14.49/ pieceexcl. VAT
€17.53incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Series | ZBRP |
Shape | Reducing connector |
Material | PP (Polypropylene) |
Nominal internal diameter of connection 2 | 20 mm |
Pressure rating | PN16 |
Gastec QA | No |
KIWA certified | Yes |
Material quality | PP-C |
With thrust bushing | Not applicable |
External tube diameter of connection 1 | 32 mm |