

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Series | ZOP |
Shape | Coupling piece |
Material | PP-C |
External tube diameter of connection | 110 mm |
Nominal inner diameter 2 | DN100 |
Connection | Clamping ring |
Connection 2 | Flange |
Pressure rating | PN10 |