

€9.27/ pieceexcl. VAT
€11.22incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Series | ZMP |
Shape | Coupling piece |
Material | PP-C |
External tube diameter of connection | 16 mm |
Nominal inner diameter 2 | 3/4" |
Connection | External thread (BSPP) |
Pressure rating | PN16 |