

€306.75/ pieceexcl. VAT
€371.17incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Series | Frialen |
Shape | Broaching saddle |
Material | PE-100 |
External tube diameter of connection | 32 mm |
External tube diameter of connection 2 | 125 mm |
Connection | Electric weld |
Pressure rating | PN16 |
Number of scales | 2 |
Suited for electrofusion fitting | Yes |
Colour | Black |
Mounted on pipe | Electric weld |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |
With cutter | Yes |
Undrilled | No |