

€73.88/ pieceexcl. VAT
€89.39incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Series | PHILMAC |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | PA GF |
Nominal inner diameter | 2" (50) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 138 mm |
Material ball | PA glass filled |
Seat material | PTFE |