

€57.68/ pieceexcl. VAT
€69.79incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Series | PHILMAC |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | PA GF |
Nominal inner diameter | 1.1/2" (40) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 122 mm |
Material ball | PA glass filled |
Seat material | PTFE |