




€1,339.00/ pieceexcl. VAT
€1,620.19incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCAPURE |
Series | M3H |
Type | 8843 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | 1.4409 |
Internal roughness value | Ra 0.51 µm |
Nominal inner diameter | 2" (50) |
External tube diameter of connection | 64 mm |
Wall thickness, connection | 1.65 mm |
Connection | Tri-clamp |
Standard connection | ASME-BPE |
Pressure rating | PN63 |
Face to Face norm | Manufacturer standard |
Face to Face length | 165.1 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Bore | True bore |
With locking device | No |
Material ball | 1.4404 |
Seat material | TFM 1600 |
Spindle material | 1.4404 |
Primary spindle seal material | TFM 1600 |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | TFM 1600 |
Body seal | TFM 1600 |
Material connection piece | 1.4409 |
Actuator material | 1.4301 |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 220 °C |
Maximum pressure difference at 20 °C | 63 bar |
DN | 2" (50) |
d | 47.5 mm |
L | 165.1 mm |
H | 124 mm |
M | 232 mm |
C | 64 mm |
Weight | 7 kg |